HALDER

HALDER Soft-faced hammer SIMPLEXnylon 30mm

  • ERIKS:12055938
  • Manufacturer:4030618300229
Image 1
Soft-faced hammer with impact heads made of rubber and nylon

Design: Two-piece casing made of cast steel, with impact heads and wooden handle. All parts can be replaced. Attachment via a screw.



Both sides with white, hard impact heads made of nylon.

Save to list

€28.84/ pieceexcl. VAT

€34.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
30 mm
Length
300 mm
Material stick
Wood