HALDER

HALDER Soft-faced hammer SECURALsoft-faced hammer SECURALkickback free 30x40mm

  • ERIKS:23075875
  • Manufacturer:4030618301844
Image 1
Secural soft-faced hammer, kickback free SECURAL

Design: Hammer head made of sturdy steel sheet, the exchangeable, medium-hard impact heads are made of cadmium-free, yellow polyurethane. Kickback free through ball filling. Handle coated with ergonomic rubber sleeve.

Application: Especially suitable for working in corners and sheet metal processing, in the automobile body shop, furniture, window and door industry as well as laying parquet and laminate.

Save to list

€41.95/ pieceexcl. VAT

€50.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Weight
680 g
Diameter
30 mm
Length
300 mm
Non-rebound
Yes