HALDER

HALDER Soft f./ engineers hammerFERROPLEX 35mm

  • ERIKS:23076081
  • Manufacturer:4030618303046
Image 1
Soft-faced and engineer's hammer FERROPLEX

Design: Hammer body made ​​of high quality tempered steel, blank carefully hardened and tempered. One side with cadmium-free nylon insert, removable, the other side made ​​of high-quality heat-treated steel. Tubular steel handle will not detach and rubber handle casing. Application: For general assembly work in industry, trade and the automotive sector, maintenance and repair work.

Save to list

€40.23/ pieceexcl. VAT

€48.68incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Diameter
35 mm
Length
295 mm