HALDER

HALDER Mallet non-bouncing 30mm

  • ERIKS:12521716
  • Manufacturer:4030618302100
Image 1
Punch/beater

Design: Inserts of hard, white nylon mounted on both sides. From head Ø 20 mm non-recoiling.

Save to list

€26.74/ pieceexcl. VAT

€32.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Type
Special tools
Diameter tip
30 mm
Length
155 mm