HALDER

HALDER Mallet non-bouncing 20mm

  • ERIKS:12521715
  • Manufacturer:4030618302087
Image 1
Punch/beater

Design: Inserts of hard, white nylon mounted on both sides. From head Ø 20 mm non-recoiling.

Save to list

€23.98/ pieceexcl. VAT

€29.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HALDER
Type
Special tools
Diameter tip
20 mm
Length
150 mm