GUTH VENTILE

GUTH VENTILE Proximity switch Series: 8615 PNP Inductive M12x1 24V DC

  • ERIKS:14671852
Image 1
Save to list

€36.81/ pieceexcl. VAT

€44.54incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
5631
Execution
Proximity switch
Type of switch
Inductive
Switching function
PNP
Supply voltage
24V DC
Explosion-proof
No
Electrical connection
M12x1
Level of protection (IP value)
IP67
Length of connection cable
3 m