GUTH VENTILE

GUTH VENTILE High-pressure butterfly valve Series: 4410 Stainless steel-AISI 304L/AISI 304L/EPDM Pneumatic Double acting PN40 Butt weld EN 10357 series A 53mmx1.5mm DN50

  • ERIKS:14671818
Image 1
Image 2
Image 1
Image 2
Save to list

€1,288.60/ pieceexcl. VAT

€1,559.21incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4410
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
AISI 304L (1.4307)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
DN50
External tube diameter of connection
53 mm
Connection
Butt weld
Wall thickness, connection
1.5 mm
Standard welding connection
EN 10357 series A
Pressure rating
PN40
Face to Face length
80.5 mm
Operation
Pneumatic
Operating principle
Double acting
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 304L
Quality class disc
1.4307
Actuator material
Stainless steel 304
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference as end valve
33 bar
Ambient temperature
from 4 to 45 °C
DN
DN50
A
54 mm
B
53 mm
C
104 mm
H1
301 mm
L
80.5 mm