GUTH VENTILE

GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN40 Butt weld EN 10357 series A 85mmx2mm DN80

  • ERIKS:14671814
Image 1
Image 2
Image 1
Image 2
Save to list

€1,478.15/ pieceexcl. VAT

€1,788.56incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4310
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
AISI 316L (1.4404)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
DN80
External tube diameter of connection
85 mm
Connection
Butt weld
Wall thickness, connection
2 mm
Standard welding connection
EN 10357 series A
Pressure rating
PN40
Face to Face length
80.5 mm
Operation
Handle
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 316L
Quality class disc
1.4404
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference as end valve
10 bar
Ambient temperature
from 4 to 45 °C
DN
DN80
A
72 mm
B
85 mm
C
104 mm
H
122 mm
L
80.5 mm