




€1,139.85/ pieceexcl. VAT
€1,379.22incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 4310 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | AISI 304L (1.4307) |
Internal roughness value | Ra ≤ 0.8 µm electro polished |
Nominal inner diameter | DN50 |
External tube diameter of connection | 53 mm |
Connection | Butt weld |
Wall thickness, connection | 1.5 mm |
Standard welding connection | EN 10357 series A |
Pressure rating | PN40 |
Face to Face length | 80.5 mm |
Operation | Handle |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | AISI 304L |
Quality class disc | 1.4307 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 120 °C |
Maximum pressure difference as end valve | 33 bar |
Ambient temperature | from 4 to 45 °C |
DN | DN50 |
A | 54 mm |
B | 53 mm |
C | 104 mm |
H | 101 mm |
L | 80.5 mm |