GUTH VENTILE

GUTH VENTILE High-pressure butterfly valve Series: 4310 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN40 Butt weld EN 10357 series A 35mmx1.5mm DN32

  • ERIKS:14671803
Image 1
Image 2
Image 1
Image 2
Save to list

€912.05/ pieceexcl. VAT

€1,103.58incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4310
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
AISI 304L (1.4307)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
DN32
External tube diameter of connection
35 mm
Connection
Butt weld
Wall thickness, connection
1.5 mm
Standard welding connection
EN 10357 series A
Pressure rating
PN40
Face to Face length
67 mm
Operation
Handle
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 304L
Quality class disc
1.4307
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
120 °C
Maximum pressure difference as end valve
33 bar
Ambient temperature
from 4 to 45 °C
DN
DN32
A
53 mm
B
35 mm
C
104 mm
H
88 mm
L
67 mm