




€450.50/ pieceexcl. VAT
€545.11incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 5631 |
Execution | Control head |
Switch model | KI-TOP SPS |
Switching function | Single acting, spring closing |
Number of switches | 2 |
Supply voltage | 24V DC |
Off-state curent | 80 mA |
Explosion-proof | No |
Electrical connection | M16x1 |
Level of protection (IP value) | IP67 |
Material housing | Plastic |
Ambient temperature | from -10 to 60 °C |