GUTH VENTILE

GUTH VENTILE Control head Series: 5631 ASI-BUS double acting 2 end switches 1 pilot valve

  • ERIKS:14671799
Image 1
Image 2
Image 1
Image 2
Save to list

€515.10/ pieceexcl. VAT

€623.27incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
5631
Execution
Control head
Switch model
KI-TOP ASi-Bus
Switching function
Double acting
Number of switches
2
Supply voltage
30V DC
Off-state curent
80 mA
Explosion-proof
No
Electrical connection
M16x1
Level of protection (IP value)
IP67
Material housing
Plastic
Ambient temperature
from -10 to 60 °C