GUTH VENTILE

GUTH VENTILE Butterfly valve Series: 4351 Stainless steel-AISI 316L/AISI 316L/EPDM Handle PN16 Butt weld EN 10357 Series D 50.8mmx1.65mm 2" (ø 47.8 mm)

  • ERIKS:14671866
Image 1
Image 2
Image 1
Image 2
Save to list

€135.58/ pieceexcl. VAT

€164.05incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4351
Housing material
Stainless steel
Material quality
AISI 316L (1.4404)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
2" (ø 47.8 mm)
External tube diameter of connection
50.8 mm
Connection
Butt weld
Wall thickness, connection
1.65 mm
Standard welding connection
EN 10357 Series D
Pressure rating
PN16
Face to Face length
72 mm
Operation
Handle
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 316L
Quality class disc
1.4404
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
95 °C
Maximum pressure difference as end valve
16 bar
Ambient temperature
from 4 to 45 °C
DN
2"
A
36 mm
B
47.5 mm
C
50.8 mm
H
101 mm
L
72 mm
Weight
1.8 kg