




€189.13/ pieceexcl. VAT
€228.85incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 4351 |
Housing material | Stainless steel |
Material quality | AISI 316L (1.4404) |
Internal roughness value | Ra ≤ 0.8 µm electro polished |
Nominal inner diameter | 3" (ø 72.1 mm) |
External tube diameter of connection | 76.1 mm |
Connection | Butt weld |
Wall thickness, connection | 1.6 mm |
Standard welding connection | EN 10357 Series D |
Pressure rating | PN10 |
Face to Face length | 100 mm |
Operation | Handle |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | AISI 316L |
Quality class disc | 1.4404 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference as end valve | 10 bar |
Ambient temperature | from 4 to 45 °C |
DN | 3" |
A | 50 mm |
B | 72.9 mm |
C | 76.1 mm |
H | 118 mm |
L | 100 mm |
Weight | 3.22 kg |