GUTH VENTILE

GUTH VENTILE Butterfly valve Series: 4351 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN16 Butt weld EN 10357 Series D 76.1mmx1.6mm 3" (ø 72.1 mm)

  • ERIKS:14671844
Image 1
Image 2
Image 1
Image 2
Save to list

€157.68/ pieceexcl. VAT

€190.79incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4351
Housing material
Stainless steel
Material quality
AISI 304L (1.4307)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
3" (ø 72.1 mm)
External tube diameter of connection
76.1 mm
Connection
Butt weld
Wall thickness, connection
1.6 mm
Standard welding connection
EN 10357 Series D
Pressure rating
PN16
Face to Face length
100 mm
Operation
Handle
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 304L
Quality class disc
1.4307
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
95 °C
Maximum pressure difference as end valve
10 bar
Ambient temperature
from 4 to 45 °C
DN
3"
A
50 mm
B
72.9 mm
C
76.1 mm
H
118 mm
L
100 mm
Weight
3.22 kg