




€106.25/ pieceexcl. VAT
€128.56incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 4351 |
Housing material | Stainless steel |
Material quality | AISI 304L (1.4307) |
Internal roughness value | Ra ≤ 0.8 µm electro polished |
Nominal inner diameter | 1.1/2" (ø 35.1 mm) |
External tube diameter of connection | 38.1 mm |
Connection | Butt weld |
Wall thickness, connection | 1.65 mm |
Standard welding connection | EN 10357 Series D |
Pressure rating | PN16 |
Face to Face length | 72 mm |
Operation | Handle |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | AISI 304L |
Quality class disc | 1.4307 |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference as end valve | 16 bar |
Ambient temperature | from 4 to 45 °C |
DN | 1.1/2" |
A | 36 mm |
B | 34.8 mm |
C | 38.1 mm |
H | 94 mm |
L | 72 mm |
Weight | 1.52 kg |