GUTH VENTILE

GUTH VENTILE Butterfly valve Series: 4351 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN10 Butt weld EN 10357 Series D 101.6mmx2.1mm 4" (ø 97.6 mm)

  • ERIKS:14671865
Image 1
Image 2
Image 1
Image 2
Save to list

€234.18/ pieceexcl. VAT

€283.36incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4351
Housing material
Stainless steel
Material quality
AISI 304L (1.4307)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
4" (ø 97.6 mm)
External tube diameter of connection
101.6 mm
Connection
Butt weld
Wall thickness, connection
2.1 mm
Standard welding connection
EN 10357 Series D
Pressure rating
PN10
Face to Face length
104 mm
Operation
Handle
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 304L
Quality class disc
1.4307
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
95 °C
Maximum pressure difference as end valve
10 bar
Ambient temperature
from 4 to 45 °C
DN
4"
A
52 mm
B
97.4 mm
C
101.6 mm
H
132 mm
L
104 mm
Weight
3.95 kg