




€118.58/ pieceexcl. VAT
€143.48incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUTH VENTILE |
Series | 4301 |
Norm | EN (DIN) |
Housing material | Stainless steel |
Material quality | AISI 316L (1.4404) |
Internal roughness value | Ra ≤ 0.8 µm electro polished |
Nominal inner diameter | DN25 |
External tube diameter of connection | 29 mm |
Connection | Butt weld |
Wall thickness, connection | 1.5 mm |
Standard welding connection | EN 10357 series A |
Pressure rating | PN16 |
Face to Face length | 40 mm |
Operation | Handle |
Housing lining | Replaceable |
Material liner | EPDM |
Disk material | AISI 316L |
Quality class disc | 1.4404 |
Primary spindle seal material | EPDM |
PMO - maximum operating pressure | 16 bar |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 95 °C |
Maximum pressure difference as end valve | 16 bar |
Ambient temperature | from 4 to 45 °C |
DN | DN25 |
A | 20 mm |
B | 26 mm |
C | 29 mm |
H | 88 mm |
L | 40 mm |
Weight | 1.24 kg |