GUTH VENTILE

GUTH VENTILE Butterfly valve Series: 4301 Stainless steel-AISI 304L/AISI 304L/EPDM Handle PN10 Butt weld EN 10357 series A 85mmx2mm DN80

  • ERIKS:14671854
Image 1
Image 2
Image 1
Image 2
Save to list

€189.55/ pieceexcl. VAT

€229.36incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUTH VENTILE
Series
4301
Norm
EN (DIN)
Housing material
Stainless steel
Material quality
AISI 304L (1.4307)
Internal roughness value
Ra ≤ 0.8 µm electro polished
Nominal inner diameter
DN80
External tube diameter of connection
85 mm
Connection
Butt weld
Wall thickness, connection
2 mm
Standard welding connection
EN 10357 series A
Pressure rating
PN10
Face to Face length
60 mm
Operation
Handle
Housing lining
Replaceable
Material liner
EPDM
Disk material
AISI 304L
Quality class disc
1.4307
Primary spindle seal material
EPDM
PMO - maximum operating pressure
10 bar
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
95 °C
Maximum pressure difference as end valve
10 bar
Ambient temperature
from 4 to 45 °C
DN
DN80
A
30 mm
B
81 mm
C
85 mm
H
122 mm
L
60 mm
Weight
2.78 kg