Products
Brands
About Eriks
Customer service
BE - English
Home
Veiligheidshaak gbk 8-10 grabi...
GUNNEBO Veiligheidshaak gbk 8-10 grabiq
ERIKS:
23774654
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
GUNNEBO
Lifting capacity
2500 kg
Inner length
119 mm
Inner width
36 mm
Weight
0.8 kg
See all variants
Log in