Products
Brands
About Eriks
Customer service
BE - English
Home
Veiligheidshaak gbk 13-10 grab...
GUNNEBO Veiligheidshaak gbk 13-10 grabiq
ERIKS:
23774656
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 17/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
GUNNEBO
Lifting capacity
6700 kg
Inner length
172 mm
Inner width
53 mm
Weight
2.7 kg
See all variants
Log in