

Sold per: 0.01Min. order: 0.01
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUNNEBO |
Chain link diameter | 7 mm |
Lifting capacity | 1500 kg |
Pitch measure | 21 mm |
Ultimate load | 38.5 |
Inner width | 10 mm |
Weight | 1.1 kg |