GUNNEBO

GUNNEBO D-shackle with bolt sa 19-8 wll 11.5t

  • ERIKS:23774765
Image 1
Save to list
Not available in webshop
Estimated delivery date - 25/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUNNEBO
Lifting capacity
11500 kg
Pin diameter metrical
27 mm
Inner width
36 mm
Material
Carbon steel
Weight
1.8 kg