

€88.27/ pieceexcl. VAT
€106.81incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 8 mm |
Cutting length | 165 mm |
Total length | 265 mm |
Holding system | Morseconus 1 |
Cutting direction | Right |
DIN standard | 1870 R1 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |