

€1,069.99/ pieceexcl. VAT
€1,294.69incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 32.5 mm |
Cutting length | 185 mm |
Total length | 334 mm |
Holding system | Morseconus 4 |
Cutting direction | Left |
DIN standard | 345 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |