

€150.55/ pieceexcl. VAT
€182.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 22 mm |
Cutting length | 150 mm |
Total length | 271 mm |
Holding system | Morseconus 3 |
Cutting direction | Right |
DIN standard | 346 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |