

€63.38/ pieceexcl. VAT
€76.69incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 13 mm |
Cutting length | 101 mm |
Total length | 199 mm |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 346 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |