

€246.21/ pieceexcl. VAT
€297.91incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 17.5 mm |
Cutting length | 130 mm |
Total length | 228 mm |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Coating | TiN |
Point angle | 118 ° |
Material | HSS-co |