

€139.56/ pieceexcl. VAT
€168.87incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 12.5 mm |
Cutting length | 101 mm |
Total length | 182 mm |
Holding system | Morseconus 1 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Coating | Nitrided lands |
Point angle | 130 ° |
Material | HSS-co |