GUHRING

GUHRING Twist drill cylindrical Solid carbide diameter 8.5 mm length 79 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 6539

  • ERIKS:12011979
  • Manufacturer:4031093578264
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
8.5 mm
Cutting length
37 mm
Total length
79 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6539
Type
Twist drill
Point angle
118 °
Material
Solid carbide