

€220.91/ pieceexcl. VAT
€267.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3 mm |
Cutting length | 28 mm |
Total length | 66 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 6537L |
Type | Twist drill |
Coating | TiN |
Cooling channel(Oil feed) | 1 |
Point angle | 140 ° |
Material | Solid carbide |