GUHRING

GUHRING Twist drill cylindrical Solid carbide diameter 3 mm length 46 mm cutting direction right point angle 118° coating- no without cooling channel , DIN 6539

  • ERIKS:12011941
  • Manufacturer:4031093577885
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
3 mm
Cutting length
16 mm
Total length
46 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6539
Type
Twist drill
Point angle
118 °
Material
Solid carbide