GUHRING

GUHRING Twist drill cylindrical Solid carbide diameter 10.2 mm length 133 mm cutting direction right point angle 118° coating- no without cooling channel

  • ERIKS:12011922
  • Manufacturer:4031093578950
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
10.2 mm
Cutting length
87 mm
Total length
133 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Twist drill
Point angle
118 °
Material
Solid carbide