

€14.29/ pieceexcl. VAT
€17.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 7 mm |
Cutting length | 93 mm |
Total length | 133 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 339 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 118 ° |
Material | HSS |