

€129.68/ pieceexcl. VAT
€156.91incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 6.8 mm |
Cutting length | 102 mm |
Total length | 156 mm |
Holding system | Cylindrical |
Cutting direction | Left |
DIN standard | 340 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |