

€20.80/ pieceexcl. VAT
€25.17incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 5 mm |
Cutting length | 63.5 mm |
Total length | 308 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | NAS 907 |
Type | Twist drill |
Coating | Nitrited |
Point angle | 135 ° |
Material | HSS |