

€44.62/ pieceexcl. VAT
€53.99incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3.8 mm |
Cutting length | 64 mm |
Total length | 96 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 344 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 120 ° |
Material | HSS |