

€6.55/ pieceexcl. VAT
€7.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2.3 mm |
Cutting length | 27 mm |
Total length | 53 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS |
€2.65/ pieceexcl. VAT
€3.21incl. VAT
Estimated delivery date - 17/11/2026