

€18.29/ pieceexcl. VAT
€22.13incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 1.2 mm |
Cutting length | 41 mm |
Total length | 65 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 340 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS |