

€26.03/ pieceexcl. VAT
€31.50incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 0.46 mm |
Cutting length | 5 mm |
Total length | 20 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS |