

€57.71/ pieceexcl. VAT
€69.83incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 8 mm |
Cutting length | 75 mm |
Total length | 117 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Coating | NanoFIRE |
Point angle | 130 ° |
Material | HSS-co |
€56.42/ pieceexcl. VAT
€68.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026