

€35.11/ pieceexcl. VAT
€42.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3 mm |
Cutting length | 130 mm |
Total length | 190 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1869 R2 |
Type | Twist drill |
Coating | Nitrided lands |
Point angle | 130 ° |
Material | HSS-co |