

€160.70/ pieceexcl. VAT
€194.45incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 20 mm |
Cutting length | 66 mm |
Total length | 131 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 130 ° |
Material | HSS-co |
€94.11/ pieceexcl. VAT
€113.87incl. VAT
Estimated delivery date - 18/11/2026