GUHRING

GUHRING Twist drill cylindrical HSS-co diameter 2 mm length 38 mm cutting direction right point angle 130° coating- nanoFIRE without cooling channel , DIN 1897

  • ERIKS:11999937
  • Manufacturer:4031093350624
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
2 mm
Cutting length
12 mm
Total length
38 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Twist drill
Coating
NanoFIRE
Point angle
130 °
Material
HSS-co