

€98.93/ pieceexcl. VAT
€119.71incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 14.5 mm |
Cutting length | 56 mm |
Total length | 111 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Coating | Steam tempered |
Point angle | 130 ° |
Material | HSS-co |
€18.51/ pieceexcl. VAT
€22.40incl. VAT
Estimated delivery date - 17/11/2026