

€198.74/ pieceexcl. VAT
€240.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 12.7 mm |
Cutting length | 101 mm |
Total length | 161 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Twist drill |
Coating | TiN |
Point angle | 118 ° |
Material | HSS-co |