

€5.98/ pieceexcl. VAT
€7.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 1.7 mm |
Cutting length | 10 mm |
Total length | 34 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |
€1.38/ pieceexcl. VAT
€1.67incl. VAT
Estimated delivery date - 17/11/2026