GUHRING

GUHRING TW.DR.D345VA P.GRND. 13,8 HSSE MK

  • ERIKS:23408589
  • Manufacturer:4031093719780
Image 1
Design: Right cutting, with precise point geometry and excellent thermal resistance. Without point thinning. Angle of rake larger than normal, core thickness thinner than normal and normal core gradient.

Application: Particularly suitable for rust/acid/heat-resistant and austenitic steels (INOX).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
13.8 mm
Cutting length
127 mm
Total length
189 mm
Holding system
Morseconus 1
Cutting direction
Right
DIN standard
345
Type
Twist drill
Coating
Bright
Cooling channel(Oil feed)
0
Point angle
130 °
Material
HSS-co