


Design: With centre cut, suitable for drilling. Application: Can be used for copy milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. The tool life increases with MQL or air cooling. The tool can either be used with a pivoted or straight spindle. Suitable for machining hardened materials up to 62 HRC . Note: Copy milling, cutting values preferred at ap = 0.1 x d1 and ae = 0.5 x d1.
€112.10/ pieceexcl. VAT
€135.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Torus mill |
Diameter | 8 mm |
Maximum working length | 12 mm |
Shaft Diameter | 8 mm |
Total length | 63 mm |
DIN standard | 6527L |
Head diameter | 8 mm |