GUHRING

GUHRING Thread mill TMSP SC TiCN shank HA internal cooling 2xD M14

  • ERIKS:23412927
  • Manufacturer:4031093733038
Image 1
Image 2
Image 1
Image 2
Solid carbide thread mill

Design: The milling principle results in an exact thread depth, a very high surface quality in the thread, process-reliable machining of difficult to cut materials and thread production very close down to the base. Application: For regular metric threads (both right and left thread) according to ISO DIN 13 for through holes and blind holes. Note: Solid carbide thread mill for additional thread types (UNC, UNF, pipe thread etc.) on request. You will further information in the technical appendix.

Save to list

€478.55/ pieceexcl. VAT

€579.05incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
14
Pitch inner thread
2 mm
DIN standard
6535-HA
Material
Solid carbide